Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HI REL.PILOTED REG 1/2BSP

  • Mfr # HPR100-4W

  • Zoro # G905960024


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Port Size
1/2" BSPP
Max. Inlet Pressure - Regulators
400 psi
Adjustment Range - Regulators
10 to 250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPR100-4W
Zoro #
G905960024
UPC #
-
Country of Origin
United States

Dimensions

Port Size
1/2" BSPP

Details

Max. Inlet Pressure - Regulators
400 psi
Adjustment Range - Regulators
10 to 250 psi

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.