Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IR REG 1/2BSPP, LOCK KNOB

  • Mfr # IR100-4BW

  • Zoro # G905961076


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Port Size
1/2" BSPP
Max. Inlet Pressure - Regulators
250 psi
Adjustment Range - Regulators
15 to 200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR100-4BW
Zoro #
G905961076
UPC #
-
Country of Origin
United States

Dimensions

Port Size
1/2" BSPP

Details

Max. Inlet Pressure - Regulators
250 psi
Adjustment Range - Regulators
15 to 200 psi

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.