Zoro Homepage

LOCKOUT, 3/8, 150 psi

  • Mfr # V382-3N6A3B

  • Zoro # G705972876


product price: $240.99
/ea
Free Shipping & Returns

Key Features

NPT (In.)
3/8
Max. Pressure (PSI)
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V382-3N6A3B
Zoro #
G705972876
UPC #
-
Country of Origin
United States

Details

NPT (In.)
3/8
Max. Pressure (PSI)
150 psi

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.