Shop MASTER PNEUMATIC
See all product information
Create Account
LUBRICATOR 1, 1" NPTF, 150 psi, Wick
- Mfr # L100-8
- Zoro # G705846818
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1" NPTF
Max. Pressure
150 psi
Oil Feed Type
Wick
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L100-8
- Zoro #
- G705846818
- UPC #
- -
- Country of Origin
- United States
- Max. Pressure
- 150 psi
- Oil Feed Type
- Wick
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.