Zoro Homepage

LUBRICATOR, Metal, 1/4" NPTF, 200 psi

  • Mfr # BL350D-2C1Q

  • Zoro # G205845977


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Bowl Material
Metal
Pipe Size
1/4" NPTF
Max. Pressure
200 psi
Oil Feed Type
Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL350D-2C1Q
Zoro #
G205845977
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4" NPTF

Details

Bowl Material
Metal
Max. Pressure
200 psi
Oil Feed Type
Drain

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.