
LUBRICATOR, Metal, 3/4" BSPP, 200 psi
Mfr # BL237D-6QW
Zoro # G205844918
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Bowl Material
Metal
Pipe Size
3/4" BSPP
Max. Pressure
200 psi
Oil Feed Type
Sight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL237D-6QW
Zoro #
G205844918
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
3/4" BSPP
Details
Bowl Material
Metal
Max. Pressure
200 psi
Oil Feed Type
Sight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.