
MOD. AID FILTER 1/4 TUBE
Mfr # BFD10-04
Zoro # G905961991
product price: $68.15
/eaKey Features
Bowl Material
Metal
Max. Incoming Pressure - Air Treatment
200 psi
Filter Rating
5 micron
Connection Size - Air Treatment
1/4" Fitting for Tubing
Drain Type
Internal Automatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BFD10-04
Zoro #
G905961991
UPC #
-
Country of Origin
United States
Dimensions
Connection Size - Air Treatment
1/4" Fitting for Tubing
Details
Bowl Material
Metal
Max. Incoming Pressure - Air Treatment
200 psi
Filter Rating
5 micron
Drain Type
Internal Automatic
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.