Zoro Homepage

MOD AID V-F-FC 3/8

  • Mfr # BAMV1B0A1A03

  • Zoro # G605971481


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Bowl Material
Plastic
Connection Size - Air Treatment
3/8" NPTF
Drain Type
Automatic
Max. Incoming Pressure - Air Treatment
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAMV1B0A1A03
Zoro #
G605971481
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
3/8" NPTF

Details

Bowl Material
Plastic
Drain Type
Automatic
Max. Incoming Pressure - Air Treatment
150 psi

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.