Zoro Homepage

MOD FIL REG LUB 3/8 W/BWL

  • Mfr # BMFRL65D-3L

  • Zoro # G505842331


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Drain Type
Manual
Connection Size - Air Treatment
3/8" NPTF
Bowl Material
Metal
Max. Incoming Pressure - Air Treatment
200 psi
Adjustment Range
0 to 100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMFRL65D-3L
Zoro #
G505842331
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
3/8" NPTF

Details

Drain Type
Manual
Bowl Material
Metal
Max. Incoming Pressure - Air Treatment
200 psi
Adjustment Range
0 to 100 psi

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.