Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOD PISTON REG 6MM

  • Mfr # R10M-M6

  • Zoro # G005960924


product price: $42.85
/ea

Key Features

Port Size
6 mm Fitting for Tubing
Max. Inlet Pressure - Regulators
150 psi
Adjustment Range - Regulators
0 to 100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R10M-M6
Zoro #
G005960924
UPC #
-
Country of Origin
United States

Dimensions

Port Size
6 mm Fitting for Tubing

Details

Max. Inlet Pressure - Regulators
150 psi
Adjustment Range - Regulators
0 to 100 psi

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.