Zoro Homepage

MTL FIL 2", 40MIC, BSPP

  • Mfr # BF400-16E3W

  • Zoro # G705963010


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Connection Size - Air Treatment
2" BSPP
Drain Type
Manual
Filter Rating
40 micron
Max. Incoming Pressure - Air Treatment
200 psi
Bowl Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF400-16E3W
Zoro #
G705963010
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
2" BSPP

Details

Drain Type
Manual
Filter Rating
40 micron
Max. Incoming Pressure - Air Treatment
200 psi
Bowl Material
Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.