Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REG 3/4 BSP H-SPRING

  • Mfr # R100-6HTW

  • Zoro # G005961419


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Port Size
3/4" BSPP
Max. Inlet Pressure - Regulators
300 psi
Adjustment Range - Regulators
0 to 125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R100-6HTW
Zoro #
G005961419
UPC #
-
Country of Origin
United States

Dimensions

Port Size
3/4" BSPP

Details

Max. Inlet Pressure - Regulators
300 psi
Adjustment Range - Regulators
0 to 125 psi

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.