Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REG M10, M8 PORTS, W-GAUGE

  • Mfr # R10M-M10M8LG

  • Zoro # G905960109


product price: $57.85
/ea

Key Features

Port Size
10 mm Fitting for Tubing
Max. Inlet Pressure - Regulators
150 psi
Adjustment Range - Regulators
0 to 100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R10M-M10M8LG
Zoro #
G905960109
UPC #
-
Country of Origin
United States

Dimensions

Port Size
10 mm Fitting for Tubing

Details

Max. Inlet Pressure - Regulators
150 psi
Adjustment Range - Regulators
0 to 100 psi

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.