Zoro Homepage

REGULATOR, 1/4" Fitting for Tubing, 150 psi

  • Mfr # R11M-04L15

  • Zoro # G005846174


product price: $36.99
/ea

Key Features

Port Size
1/4" Fitting for Tubing
Max. Inlet Pressure - Regulators
150 psi
Adjustment Range - Regulators
0 to 100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R11M-04L15
Zoro #
G005846174
UPC #
-
Country of Origin
United States

Dimensions

Port Size
1/4" Fitting for Tubing

Details

Max. Inlet Pressure - Regulators
150 psi
Adjustment Range - Regulators
0 to 100 psi

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.