REGULATOR, 1/4" NPTF, 250 psi

  • Mfr # IR100-2AG

  • Zoro # G505846186


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Port Size
1/4" NPTF
Max. Inlet Pressure - Regulators
250 psi
Adjustment Range - Regulators
15 to 200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IR100-2AG
Zoro #
G505846186
UPC #
-
Country of Origin
United States

Dimensions

Port Size
1/4" NPTF

Details

Max. Inlet Pressure - Regulators
250 psi
Adjustment Range - Regulators
15 to 200 psi

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.