Shop MASTER PNEUMATIC
See all product information
Create Account
REGULATOR, 3/4" BSPP, 300 psi
- Mfr # R100-6LGW
- Zoro # G605847618
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Port Size
3/4" BSPP
Max. Inlet Pressure - Regulators
300 psi
Adjustment Range - Regulators
0 to 125 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R100-6LGW
- Zoro #
- G605847618
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Port Size
- 3/4" BSPP
Details
- Max. Inlet Pressure - Regulators
- 300 psi
- Adjustment Range - Regulators
- 0 to 125 psi