REGULATOR, 1/8" NPTF, 300 psi
- Mfr # R180-12JJ
- Zoro # G505847084
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Port Size
1/8" NPTF
Max. Inlet Pressure - Regulators
300 psi
Adjustment Range - Regulators
0 to 100 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R180-12JJ
- Zoro #
- G505847084
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Port Size
- 1/8" NPTF
Details
- Max. Inlet Pressure - Regulators
- 300 psi
- Adjustment Range - Regulators
- 0 to 100 psi
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.