Shop SPEEDAIRE

Round Body Cylinder, 7/8 in Bore, 3 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # NCDMC088-0300CS
  • Zoro # G3486612

product price: 
$
44.79
/ea

Key Features

Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
Rod Thread Length
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NCDMC088-0300CS
Zoro #
G3486612
UPC #
190735641798
Country of Origin
United States
Cylinder Action
Single Acting
Item
Round Body Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
3 in
Mount
Pivot
Air Cylinder Type
Round Body
Piston Rod Material
Stainless Steel
End Cap Material
Aluminum
Nose Mount Thread
5/8"-18 UNF
Cushion Type
Rubber Cushion
Piston Material
Aluminum
Temp. Range
40 Degrees to 140 Degrees F
Spring Extension Force
3 lb
Air Cylinder Mount
Pivot
Finish
Hard Coat Anodized
Features
Rubber Cushions, Spring Return, Switched
Spring Retraction Force
5.45 lb
Single Acting/Double Acting
Single Acting
Number of Rods
Single Rod
Weight
0.38 lb
System of Measurement
Inch
Actuation Type
Air Extend, Spring Retract
Series
NCM
Maximum Operating Temperature
140 Degrees F
Cylinder Repair
Non-Repairable
Minimum Operating Pressure
8 psi
Air Inlet Type
NPT
Minimum Operating Temperature
40 Degrees F
Body Material Finish
Anodized
Maximum Operating Pressure
250 psi
For Fluid Type
Air
Piston Material Finish
Chromate Coated
Inlet Gender
Female
Rod Gender
Male
Rod Rotation
Rotating Rod
Body Material Grade
316
Lead Wire Type
No Lead Wire
Mounting Orientation
Horizontal, Vertical
Piston Rod Material Grade
304

Dimensions

Bore Dia.
7/8 in
Rod Dia.
0.25 in
Overall Length
7.93 in
Rod Thread Length
1/2 in
Port Size
1/8 in NPT
Rod Thread Size
1/4"-28
Air Cylinder Bore Dia.
7/8 in
Dimension D
5/8"-18 UNF
Dimension B
0.93 in
Dimension C
1 in
Dimension F
0.38 in
Dimension A
7 93/100 in
Dimension E
1/8 in NPT
Stroke Length
3 in
Body Diameter
15/16 in
Nose Mount Thread Size
5/8"-18
Rod Diameter
1/4 in
Inlet Size
1/8"
Bore Diameter
7/8 in

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Pivot, Bore Diameter 7/8 in, Cushion Type Rubber Cushion, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 5.45 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Rear, Tie Rod Material Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.