Zoro Homepage

REMOTE PILOT 3", NON-REL

  • Mfr # PR301-24A

  • Zoro # G905997129


product price: $1,580.99
/ea
Free Shipping & Returns

Key Features

NPT (In.)
3
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR301-24A
Zoro #
G905997129
UPC #
-
Country of Origin
United States

Details

NPT (In.)
3
Max. Pressure
300 psi

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.