Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REMOTE PILOT REG 3", BIAS

  • Mfr # PR303-24

  • Zoro # G905960284


product price: $1,555.99
/ea
Free Shipping & Returns

Key Features

Port Size
3" NPTF
Max. Inlet Pressure - Regulators
300 psi
Adjustment Range - Regulators
0 to 200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PR303-24
Zoro #
G905960284
UPC #
-
Country of Origin
United States

Dimensions

Port Size
3" NPTF

Details

Max. Inlet Pressure - Regulators
300 psi
Adjustment Range - Regulators
0 to 200 psi

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.