Portable Gas Torpedo Heater, Liquid Propane, Direct Spark, 13 in Wx 35 in L

  • Mfr # MH-375T-GFA

  • Zoro # G9679031


product price:  $1,130.99
/ea
Free Shipping & Returns

Key Features

Gas Type
Liquid Propane
BtuH Output
375,000
Air Flow
1,500 cfm
Includes
10 ft Hose, Cord, Regulator
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MH-375T-GFA
Zoro #
G9679031
UPC #
657888103752
Country of Origin
Thailand

Dimensions

Width
13 in
Length
35 in
Height
23 3/16 in
Min. Cylinder Size
(2) 100 lb
Cord Length
6 in
Manufacturers Warranty Length
1 yr Limited
Minimum Cylinder Size
100 lb
Overall Width
13 in
Overall Depth
35 in
Overall Height
23 in
Overall Dimensions - H x W x D
23 in x 13 in x 35 in

Details

Gas Type
Liquid Propane
BtuH Output
375,000
Air Flow
1,500 cfm
Includes
10 ft Hose, Cord, Regulator
Amps AC
1 A
Ignition Type
Direct Spark
Safety Features
Adjustable Heat Angle, Fully Enclosed Gas Controls, Overheat Shut-Off
NEMA Plug Configuration
5-15P
Features
Adjustable Heat Angle, Fully Enclosed Gas Controls, Safety Overheat Shut-Off
Standards
CSA
Built-In Thermostat
Yes
Item
Portable Gas Torpedo Heater
Fuel Rate
16.2 lb/hr
Hz
60
Heating Area
9,300 sq ft
Heater Voltage
120 V AC
Housing Material
Steel
Fuel Gauge Included
No
Fuel Type
Propane
Amperage
1 A
For Use Outdoors
Outdoor Only
Flame-Out Sensor Included
Yes
Tank Capacity
100 lb
Ignition Power Source
Electric
Hours on One Filling
11.5 hr
Firing Type
Direct-Fired
Automatic Safety Shut-Off Included
Yes
Housing Finish
Powder Coated
Housing Color
Yellow
Heating Capacity Output
375,000 BtuH
Digital Temperature Readout Included
Yes
Thermal Overheat Protection
Automatic Reset
LED Diagnostics Included
No
Frequency
60 Hz
Fuel Consumption
10.4 lb/hr
Fuel Type, Ignition Type, Ignition Power Source
Propane, Direct Spark, Electric
Thermostat Included
Unit-Mounted
On/Off Switch Included
Yes
Built-In Air Pressure Gauge Included
No
Power Failure Indicator Included
No
Heating Method
Fan Forced
For Use Indoors/Outdoors
Outdoor Only

Description

Portable Gas Torpedo Heater, Fuel Type Propane, Heating Capacity Output 375,000 BtuH, Heating Area 9,300 sq ft, Minimum Cylinder Size 100 lb, Ignition Type Direct Spark, Ignition Power Source Electric, Thermostat Included Unit-Mounted, Overall Height 23 in, Overall Width 13 in, Overall Depth 35 in, Automatic Safety Shut-Off Included Yes, Built-In Air Pressure Gauge Included No, Digital Temperature Readout Included Yes, Flame-Out Sensor Included Yes, LED Diagnostics Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.