Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11756
Zoro #
G0202301
UPC #
015086117566
Country of Origin
United States
Dimensions
Width
10 3/4 in
Height
7 3/4 in
Sheet Size
7 in x 10 in to 7 in x 11 in
Depth
14 3/4 in
Details
Item
Posting Tray
Color
Gray
Material
Steel
Features
(3) Steel Tilt Plates, Removable Tilt Plates, Heavy-Gauge Steel Construction
Description
Posting Tray,Material Steel,Height 7-3/4 In.,Width 10-3/4 In.,Depth 14-3/4 In.,Color Gray,Sheet Size 7 x 10 to 7 x 11,Features (3) Steel Tilt Plates, Removable Tilt Plates, Heavy-Gauge Steel Construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.