Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543023
Zoro #
G4540173
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Disc Diameter
6"
Back Mounting Size
5/16"-24
Diameter
6"
Thickness
3/8"
Face Mounting Size
6"
Details
Item
Disc Backup Pad
Face Mounting Type
Hook-and-Loop
Back Mounting Type
Threaded Shaft
Max. RPM
12,000
Density
Medium
Vacuum Hole Design
No Hole
Body Material
plastic
Max. Speed
12,000 rpm
Description
Disc Backup Pad, Disc Diameter 6 in, Face Mounting Type Hook-and-Loop, Back Mounting Type Threaded Shaft, Back Mounting Size 5/16 in-24, Max. RPM 12,000, Density Medium, Vacuum Hole Design Non-Vacuum, Thickness 3/8 in, Body Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.