Zoro Homepage

Master, MOBILE PRINTER STAND, THREE-SHELF, 17.8W X 17.8D X 14.75H, PLATINUM

  • Mfr # 24060

  • Zoro # G710824627


product price: $254.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24060
Zoro #
G710824627
UPC #
15086240608
Country of Origin
United States

Description

Stores printer under desk to save space. Accommodates most printers up to 18in x 18in and supports up to 75 lbs. Made of heavy-gauge, static dissipating steel. Two built-in power strip holders in the lower shelf for convenient AC access power strips sold separately. Shelf dimensions: 17w x 17d. Three-Shelf. Color: Platinum; Color Family: Gray; Capacity Weight: 75 lbs; Caster/Glide/Wheel: Four Dual-Wheel Hooded Casters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.