Zoro Homepage

Liquid Glass Cleaner, 270 gal., Light Blue, Mild Ammonia, Palletized Tank

  • Mfr # TASK2GC-270G

  • Zoro # G3358470


product price: $3,304.99
/ea
Item requires special delivery charges. A $740.00 per item surcharge will be applied.

Key Features

Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Palletized Tank
Fragrance
Mild Ammonia
Cleaner Container Size
270 gal
Recommended Dilution
100:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TASK2GC-270G
Zoro #
G3358470
UPC #
641238047520
Country of Origin
United States

Dimensions

Cleaner Container Size
270 gal
Size
270 gal.
Container Size
270 gal

Details

Item
Glass Cleaner
Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Palletized Tank
Fragrance
Mild Ammonia
Recommended Dilution
100:1
Cleaner Form
Liquid
Primary Chemical
None
Color
Light Blue
Container Type
Palletized Tank
Contains
Water, No Butyl, Ammonia, Caustic, Silicates, Phosphates, Nitrites, Phenols or Borates
Case Quantity
1
Net Weight
2253.26 oz.
Includes Chemical
None
Cleaner Chemical Product Grouping
Glass Cleaners
For Use On
Glass and Other Hard Surfaces
Standards
ECD Method 301D, EPA Guideline OPPTS 835.3110
Flash Point
212 Degrees F
Butyl Free
Yes
Surfaces for Use On
Glass
Phosphate Free
Yes
pH Value
Alkaline
Ammonia Free
No
Biodegradable
Yes
pH Level
9.1 to 9.5
Product Series
No Series

Description

Glass Cleaner, Ammonia Free No, Container Size 270 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Standards ECD Method 301D, EPA Guideline OPPTS 835.3110, Biodegradable Yes, Butyl Free Yes, Color Blue, Flash Point 212 Degrees F, Phosphate Free Yes, Product Series No Series, Properties Biodegradable, Butyl Free, Phosphate Free, Recommended Dilution 100:1, Surfaces for Use On Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.