Low-foam Spray Washing Compound
Mfr # CL2118-1G
Zoro # G016572536
product price: $44.19
/eaSold in multiples of 4 for $176.76
Key Features
Form
Liquid
Fragrance
Mild Amine
Standards
ASTM D93-08
Coolant Refractometer Factor
3.4
Industry
Agriculture, Automotive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL2118-1G
Zoro #
G016572536
UPC #
641238082149
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Form
Liquid
Fragrance
Mild Amine
Standards
ASTM D93-08
Coolant Refractometer Factor
3.4
Industry
Agriculture, Automotive
Solution pH - Minimum
10.2
Material Compatibility
Cast Iron, Steel
Recommended Concentration - Maximum
10 %
VOC Content - Descriptive
118lb/gal
Item
Low-foam Spray Washing Compound
Color
Clear to Light Yellow
Fluid Characteristics
Low Foam
Flash Point
199.94 Degrees F
Application
High-Pressure Spray Washing, Water-Jet Cutting
Series
Clean 2118
Container Type
Jug
Recommended Concentration - Minimum
3 %
Solution pH - Maximum
10.6
Description
Low-foam Spray Washing Compound, Container Size 1 gal, Jug, Clear to Light Yellow, Application High-Pressure Spray Washing, Water-Jet Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.