Low-foam Spray Washing Compound
Mfr # CL2118-270G
Zoro # G516572586
product price: $8,847.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Solution pH - Maximum
10.6
Material Compatibility
Cast Iron, Steel
Form
Liquid
Solution pH - Minimum
10.2
Container Type
Tote
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL2118-270G
Zoro #
G516572586
UPC #
641238082187
Country of Origin
United States
Dimensions
Container Size
270 gal
Details
Solution pH - Maximum
10.6
Material Compatibility
Cast Iron, Steel
Form
Liquid
Solution pH - Minimum
10.2
Container Type
Tote
Application
High-Pressure Spray Washing, Water-Jet Cutting
Coolant Refractometer Factor
3.4
Flash Point
199.94 Degrees F
Item
Low-foam Spray Washing Compound
VOC Content - Descriptive
118lb/gal
Standards
ASTM D93-08
Fragrance
Mild Amine
Fluid Characteristics
Low Foam
Series
Clean 2118
Recommended Concentration - Minimum
3 %
Color
Clear to Light Yellow
Industry
Agriculture, Automotive
Recommended Concentration - Maximum
10 %
Description
Low-foam Spray Washing Compound, Container Size 270 gal, Tote, Clear to Light Yellow, Application High-Pressure Spray Washing, Water-Jet Cutting
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.