Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low-foam Spray Washing Compound

  • Mfr # CL2118-54G

  • Zoro # G716572577


product price: $1,769.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Solution pH - Minimum
10.2
Solution pH - Maximum
10.6
Container Type
Drum
Color
Clear to Light Yellow
Standards
ASTM D93-08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL2118-54G
Zoro #
G716572577
UPC #
641238082170
Country of Origin
United States

Dimensions

Container Size
54 gal

Details

Solution pH - Minimum
10.2
Solution pH - Maximum
10.6
Container Type
Drum
Color
Clear to Light Yellow
Standards
ASTM D93-08
Coolant Refractometer Factor
3.4
Industry
Agriculture, Automotive
Form
Liquid
Material Compatibility
Cast Iron, Steel
Application
High-Pressure Spray Washing, Water-Jet Cutting
Fluid Characteristics
Low Foam
Recommended Concentration - Minimum
3 %
Item
Low-foam Spray Washing Compound
Flash Point
199.94 Degrees F
Recommended Concentration - Maximum
10 %
Series
Clean 2118
VOC Content - Descriptive
118lb/gal
Fragrance
Mild Amine

Description

Low-foam Spray Washing Compound, Container Size 54 gal, Drum, Clear to Light Yellow, Application High-Pressure Spray Washing, Water-Jet Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.