Zoro Homepage

Low-foam Spray Washing Compound

  • Mfr # CL2118-5G

  • Zoro # G216572558


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Solution pH - Maximum
10.6
Industry
Agriculture, Automotive
Solution pH - Minimum
10.2
Standards
ASTM D93-08
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL2118-5G
Zoro #
G216572558
UPC #
641238082163
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Solution pH - Maximum
10.6
Industry
Agriculture, Automotive
Solution pH - Minimum
10.2
Standards
ASTM D93-08
Container Type
Pail
Fluid Characteristics
Low Foam
Material Compatibility
Cast Iron, Steel
Application
High-Pressure Spray Washing, Water-Jet Cutting
Series
Clean 2118
Recommended Concentration - Maximum
10 %
Coolant Refractometer Factor
3.4
Form
Liquid
Recommended Concentration - Minimum
3 %
Flash Point
199.94 Degrees F
Fragrance
Mild Amine
Color
Clear to Light Yellow
VOC Content - Descriptive
118lb/gal
Item
Low-foam Spray Washing Compound

Description

Low-foam Spray Washing Compound, Container Size 5 gal, Pail, Clear to Light Yellow, Application High-Pressure Spray Washing, Water-Jet Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.