Zoro Homepage

Parts Washer Cleaning Solution, 270 gal.

  • Mfr # CL2029-270G

  • Zoro # G3358577


product price: $7,106.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Type
Concentrate
Flash Point (F)
212 Degrees
Size
270 gal
Removes
Dirt, Grease, Grime, Oil
Container Size
270 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL2029-270G
Zoro #
G3358577
UPC #
641238033837
Country of Origin
United States

Dimensions

Size
270 gal
Container Size
270 gal

Details

Type
Concentrate
Flash Point (F)
212 Degrees
Removes
Dirt, Grease, Grime, Oil
Temp. Range (F)
140 Degrees to 180 Degrees
For Use With
Spray Wash Systems and Immersion Tanks
Color
Yellow
Item
Parts Washer Cleaner
VOC Content Weight
0 g/L
Maximum Operating Temperature
180 Degrees F
Flash Point
212 Degrees F
Minimum Operating Temperature
140 Degrees F
Container Type
Tote
Series
Clean 2029 One Step
For Washer Type
Water-Based Parts Washers
Low Foam
Low Foam
For Material Type
Aluminum, Copper Alloys, Ferrous Metals
VOC Content Weight Percentage
0 %
Product Form
Liquid
Fragrance
Mild
Base Type
Water
Cleaner Type
Cleaner/Corrosion Inhibitor
Maximum Operating Temperature
180 Degrees F

Description

Parts Washer Cleaner, Base Type Water, Removes Dirt, Grease, Grime, Oil, For Material Type Aluminum, Copper Alloys, Ferrous Metals, Flash Point 212 Degrees F, Container Size 270 gal, Ready to Use/Concentrated Concentrated, Product Form Liquid, Minimum Operating Temperature 140 Degrees F, Container Type Tote, Cleaner Type Cleaner/Corrosion Inhibitor, Color Yellow, For Washer Type Water-Based Parts Washers, Fragrance Mild, Low Foam Low Foam, Maximum Operating Temperature 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.