Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96508
Zoro #
G4101456
UPC #
-
Country of Origin
United States
Dimensions
Length
14"
Thickness
3/4"
Details
For Use With
Master Stop Grit Tiles
Male/Female
Female
Item
Mat Corner
Material
Recycled PVC
Color
Yellow
Description
Mat Corner, Width 2 In., Thickness 3/4 In., Length 14 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.