Zoro Homepage

Tiltable Cradle Floor Fan 120VAC ,

  • Mfr # MAC-30BCT

  • Zoro # G6020889


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Motor HP
1/3
Voltage
120VAC
Application
Air Circulator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAC-30BCT
Zoro #
G6020889
UPC #
-
Country of Origin
China

Details

Item
Tiltable Cradle Floor Fan
Motor HP
1/3
Voltage
120VAC
Application
Air Circulator

Description

Tiltable Cradle Floor Fan 30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.