Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 ft x 9 ft Tarp, Green

  • Mfr # 181608

  • Zoro # G003949198


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Finished Size
9 ft x 9 ft
Color
Green
Tarp Finished Length
9 ft
Tarp Finished Width
9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181608
Zoro #
G003949198
UPC #
-
Country of Origin
Viet Nam

Dimensions

Finished Size
9 ft x 9 ft
Tarp Finished Length
9 ft
Tarp Finished Width
9 ft

Details

Color
Green
Item
Tarp

Description

Features
  • Type - Yard Tarp
  • For Hauling Leaves & General YD Work
  • 140 Grams Per Square Meter
  • 12 x 12 Weave Per SQIN
  • Patent Pending Pull Thru Ring Design For Faster & Tighter Close Around Leaves, Grass & Trimmings
  • Tear Proof Up Resistant
  • Mildew Proof.
  • Color - Green
  • Size - 9 x 9 ft.
  • Dimension - 11 x 15 x 2.27 in.
  • Item Weight - 3.18 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.