Zoro Homepage

Tarp, Brown/Green, Polyethylene

  • Mfr # 797805

  • Zoro # G403949347


product price: $74.99
/ea

Key Features

Tarp Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
797805
Zoro #
G403949347
UPC #
-
Country of Origin
China

Details

Color
Brown/Green
Tarp Material
Polyethylene
Item
Tarp

Description

Features
  • Color - Hunter green/brown
  • Polyethylene storage tarp cover
  • 3.2 oz. Per sq. Yd.
  • 10 x 10 weave per sq. In.
  • Rolled grommets every 3 ft.
  • Rope hemmed
  • Tear proof, water proof
  • Uv resistant
  • Mildew proof
  • Ideal for covering furniture & equipment.
  • Size - 10 x 20 ft.
  • Dimension - 2 x 11.5 x 14.75 in.
  • Item weight - 4.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.