Zoro Homepage

Tarp, Hunter Green, Polyethylene

  • Mfr # 619724

  • Zoro # G503949353


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Hunter Green
Tarp Material
Polyethylene
Grommet Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
619724
Zoro #
G503949353
UPC #
-
Country of Origin
Viet Nam

Details

Color
Hunter Green
Tarp Material
Polyethylene
Item
Tarp
Grommet Material
Aluminum

Description

Features
  • Color - Hunter green/brown
  • Polyethylene storage tarp cover
  • 105 gsm, 10 x 10 weave per sq. In.
  • Rolled aluminum grommets every 3 ft.
  • Rope hemmed
  • Rip stop
  • Tear proof, water proof
  • Uv resistant
  • Mildew proof
  • Ideal for covering furniture, equipment, camper, boat, pool & log pile
  • Not recommended for use on automobiles.
  • Size - 20 x 30 ft.
  • Dimension - 16 x 20 x 3.4 in.
  • Item weight - 13.56 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.