Zoro Homepage

Tarp, Silver/Black, Polyethylene

  • Mfr # 797785

  • Zoro # G603949215


product price: $74.99
/ea

Key Features

Tarp Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
797785
Zoro #
G603949215
UPC #
-
Country of Origin
Viet Nam

Details

Color
Silver/Black
Tarp Material
Polyethylene
Item
Tarp

Description

Features
  • Color - Silver/black
  • Polyethylene storage tarp cover
  • 180 gsm, 12 x 12 weave per sq. In.
  • Rolled grommets every 3 ft.
  • Rope hemmed
  • Reinforced corners
  • Tear resistant
  • Water proof
  • Mildew proof.
  • Size - 10 x 12 ft.
  • Dimension - 11 x 15 x 1.62 in.
  • Item weight - 4.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.