Zoro Homepage

H/C Valve Package, with Controller

  • Mfr # EZ-MTP-WCL-2

  • Zoro # G6181251


product price: $3,423.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Electronic Solenoid Operated Flush Valve, (2) Mounting Plates, (2) MTPFV Flush Valve Branch Assembly, 24V AC 50VA Transformer, Bubbler Adapter, Controller, Controller Cable, Pushbutton Escutcheon
Standards
ADA, ANSI, NEC, UFAS
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Product Type
Prison Toilet and Sink Retrofit Kit
Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-MTP-WCL-2
Zoro #
G6181251
UPC #
883232494591
Country of Origin
United States

Dimensions

Cable Length
15 ft
Main Module Overall Height
9 7/8 in
Main Module Overall Width
6 3/8 in
Sub Module Overall Height
9 7/8 in
Sub Module Overall Width
6 3/8 in

Details

Item
Water Diverter
Includes
(2) Electronic Solenoid Operated Flush Valve, (2) Mounting Plates, (2) MTPFV Flush Valve Branch Assembly, 24V AC 50VA Transformer, Bubbler Adapter, Controller, Controller Cable, Pushbutton Escutcheon
Standards
ADA, ANSI, NEC, UFAS
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Product Type
Prison Toilet and Sink Retrofit Kit
Voltage
24V AC
Water Pressure - Maximum
100 psi
Configuration Style
Communicating
Operating Temperature - Maximum
130 Degrees F

Description

Penal System Toilet and Sink Retrofit Kit, Main Module Overall Width 6 3/8 in, Product Type Prison Toilet and Sink Retrofit Kit, Configuration Style Communicating, Cable Length 15 ft, Main Module Overall Height 9 7/8 in, Sub Module Overall Height 9 7/8 in, Sub Module Overall Width 6 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.