Shop MASTER
See all product information
Create Account
Ventilator, Polypropylene, 14 ft Cord L
- Mfr # 1610MHD-CSV
- Zoro # G822731189
product price:Â
$
561.99
/ea
Free Shipping & Returns
Key Features
Maximum Airflow Capacity
4,480 cfm
Product Type
Axial Blower
Telescopic Handle Included
No
Power Cord Length
14 ft
Overall Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1610MHD-CSV
- Zoro #
- G822731189
- UPC #
- 657888240167
- Country of Origin
- Thailand
- Maximum Airflow Capacity
- 4,480 cfm
- Product Type
- Axial Blower
- Telescopic Handle Included
- No
- Application
- Industrial
- Housing Color
- Yellow
- Frequency
- 60 Hz
- Housing Material
- Polyethylene
- Air Flow Direction
- Horizontal Only
- Standards
- ETL listed
- Daisy Chain Capability
- No
- Motor Speed
- 3,300 RPM
- Full Load Current
- 7.6 A
- Nameplate Voltage
- 115
- Body Design
- Stackable
- Motor Horsepower
- 1/32 hp
- Number of Speeds
- 1
- Item
- Ventilator
- GFCI Protected
- No
- Propeller Material
- Polypropylene
Dimensions
- Power Cord Length
- 14 ft
- Overall Width
- 22 in
- Wire Rope Length
- 22 in
- Overall Height
- 24 in
- Overall Length
- 22 in
- Length
- 22 in
Description
Ventilator, Pivoting No, Air Flow Direction Horizontal Only, Maximum Airflow Capacity 4,480 cfm, Number of Speeds 1, Motor Horsepower 1/32 hp, Nameplate Voltage 115, Full Load Current 7.6 A, Frequency 60 Hz, Daisy Chain Capability No, Number of Power Outlets 0, GFCI Protected No, Power Cord Length 14 ft, Standards ETL listed, Overall Height 24 in, Overall Length 22 in, Application Industrial, Housing Color Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.