Zoro Homepage

Masterchem 207544 28 oz Tub & Tile Cleaner

  • Mfr # 207544

  • Zoro # G604146446


product price: $31.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207544
Zoro #
G604146446
UPC #
817939016565
Country of Origin
United States

Description

Features
  • Foaming Tub & Tile Cleaner
  • Eucalyptus Mint
  • With Power Green Technology
  • Dissolves Soap Scum & Helps Remove Mold & Mildew Stains
Specifications
  • Weight: 1.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.