Shop MASTERCOOL
See all product information
Create Account
CIRCUIT BREAKER 15A F/AC850
Mfr # ME69000-004
Zoro # G502129923
product price:Â
$
11.99
/ea
Key Features
Amps
15 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ME69000-004
- Zoro #
- G502129923
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Circuit Breaker
- Amps
- 15 A