Ducted Evaporative Cooler, 4,000 cfm, 1,600 sq ft, 9 gal, 1/2 hp, Belt, 115V AC

  • Mfr # 2YAE9-2HTK9-3X275

  • Zoro # G2958137


product price:  $1,348.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Includes
115V Pump, Drive
Duct Opening Length
17-3/4 in
Pad Thickness
12 in
Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2YAE9-2HTK9-3X275
Zoro #
G2958137
UPC #
-
Country of Origin
Multiple

Dimensions

Duct Opening Length
17-3/4 in
Pad Thickness
12 in
Width
42 in
Height
28 in
Depth
49 in
Duct Opening Width
17-3/4 in

Details

Voltage
115V AC
Includes
115V Pump, Drive
Operating Weight
257 lb
Water Capacity
9 gal
Discharge
Side
Item
Ducted Evaporative Cooler
Pump Voltage
115V AC
Color
Beige
Drive Type
Belt
Number of Inlets for Outside Air
Single Inlet
Drive Package With Motor
Assembly Required
HP
1/2 hp
Duty Rating
Residential Grade
Number of Speeds
2
Airflow
4,000 cfm
Coverage Area - Maximum
1,600 sq ft

Description

Ducted Evaporative Cooler, Residential Grade, 4,000 cfm, Average Coverage Area 1600 sq ft, Drive Package With Motor Assembly Required, Drive Type Belt Drive, Pad Thickness 12 in, Number of Inlets for Outside Air Single Inlet, 1/2 hp HP, 115V AC, Pump Voltage 115V AC, Number of Speeds 2, Water Capacity 9 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.