Ducted Evaporative Cooler, 4,400 cfm, 1,600 sq ft, 8 gal, 1/2 hp, Belt, Side Discharge, 2Speed, 230V

  • Mfr # 2YAF4-2HTL1-3X275

  • Zoro # G1611583


product price:  $1,241.99
/ea
Free Shipping & Returns

Key Features

Voltage
230V AC
Pump Voltage
115V AC
Depth
45 in
Operating Weight
227 lb
Water Capacity
8 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YAF4-2HTL1-3X275
Zoro #
G1611583
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
45 in
Pad Thickness
8 in
Duct Opening Length
17-3/4 in
Duct Opening Width
17-3/4 in
Height
28 in
Width
42 in

Details

Voltage
230V AC
Pump Voltage
115V AC
Operating Weight
227 lb
Water Capacity
8 gal
Item
Ducted Evaporative Cooler
Includes
115V Pump
Drive Type
Belt
Color
Beige
Discharge
Side
Number of Inlets for Outside Air
Single Inlet
Drive Package With Motor
Assembly Required
Number of Speeds
2
HP
1/2 hp
Duty Rating
Residential Grade
Coverage Area - Maximum
1,600 sq ft
Airflow
4,400 cfm

Description

Ducted Evaporative Cooler, Residential Grade, 4,400 cfm, Average Coverage Area 1600 sq ft, Drive Package With Motor Assembly Required, Drive Type Belt Drive, Pad Thickness 8 in, Number of Inlets for Outside Air Single Inlet, 1/2 hp HP, 230V AC, Pump Voltage 115V AC, Number of Speeds 2, Water Capacity 8 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.