Ducted Evaporative Cooler, 5,000 cfm, 1,650 sq ft, 7 gal, 3/4 hp, Belt, Down Discharge

  • Mfr # AS1C5112

  • Zoro # G9944392


product price: $2,052.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Voltage
115V AC
Depth
49 in
Amps
14.9 A
Color
Beige
Pad Thickness
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS1C5112
Zoro #
G9944392
UPC #
009009210373
Country of Origin
United States

Dimensions

Depth
49 in
Pad Thickness
12 in
Width
42 in
Height
28 in
Duct Opening Width
17-3/4 in
Duct Opening Length
17-3/4 in
Blade Diameter
16 in

Details

Voltage
115V AC
Amps
14.9 A
Color
Beige
Finish
Powder Coated
Material
Bolted, Galvanized Steel
Operating Weight
263 lb
Water Connection
1/4 in
Drive Type
Belt
Discharge
Side
Water Capacity
7 gal
Media
Celdek Rigid Media
Pump Voltage
115V AC
Fill Type
Water Connection Required
Item
Ducted Evaporative Cooler
Includes
Bleed Off, Float, Junction Box, Pulley, Pump, Drive
Phase
Single
Number of Speeds
2
HP
3/4 hp
Drive Package With Motor
Factory Installed
Number of Inlets for Outside Air
Single Inlet
Duty Rating
Residential Grade
Connection Type
NPS
Coverage Area - Maximum
1,650 sq ft
Airflow
5,000 cfm
Housing Material
Bolted, Galvanized Steel

Description

Ducted Evaporative Cooler, Residential Grade, 5,000 cfm, Average Coverage Area 1800 sq ft, Drive Package With Motor Factory Installed, Drive Type Belt Drive, Pad Thickness 12 in, Number of Inlets for Outside Air Single Inlet, 3/4 hp HP, Amps 14.9 A, 115V AC, Pump Voltage 115V AC, 1-Phase 115V AC Phase - Voltage, Single Phase, Number of Speeds 2, Water Connection 1/4 in, Water Capacity 7 gal, Fill Type Water Connection Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.