Ducted Evaporative Cooler, 5,000 cfm, 1,600 sq ft, 9 gal, 3/4 hp, Belt, 1Speed, 115V

  • Mfr # 2YAE8-2HTL2-3X275

  • Zoro # G2599694


product price:  $1,390.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Discharge
Down
Depth
49 in
Color
Beige
Water Capacity
9 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2YAE8-2HTL2-3X275
Zoro #
G2599694
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
49 in
Duct Opening Width
17-3/4 in
Pad Thickness
12 in
Width
42 in
Duct Opening Length
17-3/4 in
Height
28 in

Details

Voltage
115V AC
Discharge
Down
Color
Beige
Water Capacity
9 gal
Pump Voltage
115V AC
Operating Weight
257 lb
Drive Type
Belt
Item
Ducted Evaporative Cooler
Includes
115V Pump, Drive
Number of Speeds
1
Drive Package With Motor
Assembly Required
HP
3/4 hp
Duty Rating
Residential Grade
Number of Inlets for Outside Air
Single Inlet
Coverage Area - Maximum
1,600 sq ft
Airflow
5,000 cfm

Description

Ducted Evaporative Cooler, Residential Grade, 5,000 cfm, Average Coverage Area 1600 sq ft, Drive Package With Motor Assembly Required, Drive Type Belt Drive, Pad Thickness 12 in, Number of Inlets for Outside Air Single Inlet, 3/4 hp HP, 115V AC, Pump Voltage 115V AC, Number of Speeds 1, Water Capacity 9 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.