Shop All Evaporative Coolers
Mastercool
Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 9 gal
Mfr # ADA7112
Zoro # G2844405
product price: $1,298.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,298.99
Free 30-Day Returns
Key Features
- Air Flow 5,400 to 7,000 cfm
- Voltage 115
- Media Rigid
- Evaporative Cooler Voltage 115VAC
- Power Cord Length 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercool
- MFR # ADA7112
- Zoro # G2844405
- UPC # 009009210144
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Power Cord Length | 8 ft. |
Width | 42 in |
Depth | 52 in |
Duct Opening Width | 19 3/4 in |
Duct Opening Length | 19 3/4 in |
Height | 34 5/8 in |
Description
Ducted Evaporative Cooler, Residential Grade, 5,400 to 7,000 cfm, Average Coverage Area 2200 sq ft, Drive Package With Motor Not Included, Drive Type Belt, Pad Thickness 12 in, Number of Inlets for Outside Air Single Inlet, Pump Voltage 115, Water Capacity 9 gal, Fill Type Water Connection Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Panel, Disp, C and I, 15"x30"x1" (274-150-300)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 11 in x 15 in x 1-1/4 in, Obround, PK 2 (T180-11X15X1-1/4OB-PK2)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 12"x 24"x 1", MERV 8 (102-741-002)
- LEGEND VALVE 1-1/4 x 3/4 W/2 ZONES MANIFOLD (355-402)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 8 gal (ADA51)
- MASTERCOOL Window Evaporative Cooler 4000 cfm, 2000 sq. ft., 2.0 gal, 1/2 HP (MCP59)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 9 gal (ASA7112)
- MASTERCOOL Ducted Evaporative Cooler with Motor 6000 cfm, 2200 sq. ft., 9 gal. (2YAE7-2HTL2-3X275)
- MASTERCOOL Ducted Evaporative Cooler with Motor 5400 cfm, 2200 sq. ft., 8 gal. (2YAF1-2HTL1-3X274)
- MASTERCOOL Ducted Evaporative Cooler with Motor 6000 cfm, 2200 sq. ft., 8 gal. (2YAF1-2HTL4-3X275)
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 9 gal. (2YAE6-4UE41-3X276)
- Mastercool Evaporative Coolers