Ducted Evaporative Cooler, 6,000 cfm, 2,200 sq ft, 9 gal, 3/4 hp, Belt, Down Discharge, 1Speed, 115V

  • Mfr # 2YAE6-2HTL2-3X275

  • Zoro # G1257812


product price:  $1,622.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Duct Opening Width
19-3/4 in
Color
Beige
Drive Type
Belt
Water Capacity
9 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YAE6-2HTL2-3X275
Zoro #
G1257812
UPC #
-
Country of Origin
Multiple

Dimensions

Duct Opening Width
19-3/4 in
Duct Opening Length
19-3/4 in
Depth
52 in
Pad Thickness
12 in
Width
42 in
Height
34-5/8 in

Details

Voltage
115V AC
Color
Beige
Drive Type
Belt
Water Capacity
9 gal
Item
Ducted Evaporative Cooler
Includes
115V Pump, Drive
Operating Weight
300 lb
Discharge
Down
Pump Voltage
115V AC
Number of Speeds
1
HP
3/4 hp
Drive Package With Motor
Assembly Required
Number of Inlets for Outside Air
Single Inlet
Duty Rating
Residential Grade
Airflow
6,000 cfm
Coverage Area - Maximum
2,200 sq ft

Description

Ducted Evaporative Cooler, Residential Grade, 6,000 cfm, Average Coverage Area 2200 sq ft, Drive Package With Motor Assembly Required, Drive Type Belt Drive, Pad Thickness 12 in, Number of Inlets for Outside Air Single Inlet, 3/4 hp HP, 115V AC, Pump Voltage 115V AC, Number of Speeds 1, Water Capacity 9 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.