Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducted Evaporative Cooler, 7,000 cfm, 2,300 sq ft, 5 gal, 1 hp, Belt, Down Discharge

  • Mfr # AD1C71

  • Zoro # G9944453


product price: $2,260.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Voltage
115V AC
Duct Opening Width
19-3/4 in
Water Capacity
5 gal
Includes
Bleed Off, Float, Junction Box, Pulley, Pump, Drive
Discharge
Down
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD1C71
Zoro #
G9944453
UPC #
009009210267
Country of Origin
United States

Dimensions

Duct Opening Width
19-3/4 in
Height
34-5/8 in
Duct Opening Length
19-3/4 in
Width
42 in
Pad Thickness
8 in
Depth
48 in
Blade Diameter
20 in

Details

Voltage
115V AC
Water Capacity
5 gal
Includes
Bleed Off, Float, Junction Box, Pulley, Pump, Drive
Discharge
Down
Amps
17.1 A
Pump Voltage
115V AC
Media
Celdek Rigid Media
Color
Beige
Drive Type
Belt
Material
Bolted, Galvanized Steel
Item
Ducted Evaporative Cooler
Water Connection
1/4 in
Finish
Powder Coated
Operating Weight
269 lb
Fill Type
Water Connection Required
Phase
Single
Drive Package With Motor
Factory Installed
Number of Inlets for Outside Air
Single Inlet
Duty Rating
Residential Grade
Number of Speeds
2
HP
1 hp
Connection Type
NPS
Coverage Area - Maximum
2,300 sq ft
Airflow
7,000 cfm
Housing Material
Bolted, Galvanized Steel

Description

Ducted Evaporative Cooler, Residential Grade, 7,000 cfm, Average Coverage Area 2300 sq ft, Drive Package With Motor Factory Installed, Drive Type Belt Drive, Pad Thickness 8 in, Number of Inlets for Outside Air Single Inlet, 1 hp HP, Amps 17.1 A, 115V AC, Pump Voltage 115V AC, 1-Phase 115V AC Phase - Voltage, Single Phase, Number of Speeds 2, Water Connection 1/4 in, Water Capacity 5 gal, Fill Type Water Connection Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.