Ducted Evaporative Cooler, 7,000 cfm, 2,200 sq ft, 8 gal, 1hp, Belt, Side Discharge, 1Speed, 115/230V

  • Mfr # 2YAF2-4UE46-3X276

  • Zoro # G1083196


product price:  $1,539.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/230V AC
Discharge
Side
Duct Opening Length
19-3/4 in
Height
34-5/8 in
Pump Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YAF2-4UE46-3X276
Zoro #
G1083196
UPC #
-
Country of Origin
Multiple

Dimensions

Duct Opening Length
19-3/4 in
Height
34-5/8 in
Pad Thickness
8 in
Depth
48 in
Duct Opening Width
19-3/4 in
Width
42 in

Details

Voltage
115/230V AC
Discharge
Side
Pump Voltage
115V AC
Water Capacity
8 gal
Operating Weight
263 lb
Includes
115V Pump, Drive
Color
Beige
Item
Ducted Evaporative Cooler
Drive Type
Belt
Number of Inlets for Outside Air
Single Inlet
Drive Package With Motor
Assembly Required
Duty Rating
Residential Grade
HP
1 hp
Number of Speeds
1
Coverage Area - Maximum
2,200 sq ft
Airflow
7,000 cfm

Description

Ducted Evaporative Cooler, Residential Grade, 7,000 cfm, Average Coverage Area 2200 sq ft, Drive Package With Motor Assembly Required, Drive Type Belt Drive, Pad Thickness 8 in, Number of Inlets for Outside Air Single Inlet, 1 hp HP, 115/230V AC, Pump Voltage 115V AC, Number of Speeds 1, Water Capacity 8 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.