This item is Discontinued.

Mastercool Ducted Evaporative Cooler 4,400 cfm, 1600 sq. ft., 8 gal, 1/2 HP, Belt Drive 2YAF4-4UU13-3X275

Ducted Evaporative Cooler 4,400 cfm, 1600 sq. ft., 8 gal, 1/2 HP, Belt Drive (Discontinued)

  • Mfr # 2YAF4-4UU13-3X275
  • Zoro # G1666901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YAF4-4UU13-3X275
Zoro #
G1666901
UPC #
-
Country of Origin
Multiple

Dimensions

Width
42 in
Duct Opening Width
17 3/4 in
Duct Opening Length
17 3/4 in
Pad Thickness
8 in
Depth
45 in
Height
28 in

Details

Air Flow
4,400 cfm
Voltage
115/230
Evaporative Cooler Cooling Capacity
1600 sq. ft.
Includes
115V Pump
Pump Voltage
115V AC
Color
Beige
Drive
With
Water Capacity
8 gal
Drive Type
Belt Drive
Evaporative Cooler Voltage
115/230V AC
Speed
1
Discharge
Side
Operating Weight
227 lb
Evaporative Cooler Item
Ducted Evaporative Cooler with Motor
Motor HP
1/2
Item
Ducted Evaporative Cooler
HP
1/2 hp
Number of Inlets for Outside Air
Single Inlet
Duty Rating
Residential Grade
Number of Speeds
1
Drive Package With Motor
Assembly Required
Airflow
4,400 cfm
Coverage Area - Maximum
1,600 sq ft
Includes Drive Package
Drive Package Included

Description

Ducted Evaporative Cooler, Residential Grade, 4,400 cfm, Average Coverage Area 1600 sq ft, Drive Package With Motor Assembly Required, Drive Type Belt Drive, Pad Thickness 8 in, Number of Inlets for Outside Air Single Inlet, 1/2 hp HP, 115/230V AC, Pump Voltage 115V AC, Number of Speeds 1, Water Capacity 8 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.