Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauge Set, A/C 134A, Alum 72"

  • Mfr # 87772G

  • Zoro # G0019168


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Hose Length
6 ft
Product Type
Manifold Gauge Set
Body Material
Aluminum
Gauge Type
High Side/Low Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87772G
Zoro #
G0019168
UPC #
700376104189
Country of Origin
China

Dimensions

Hose Length
6 ft

Details

Item
Manifold Gauge Set
Product Type
Manifold Gauge Set
Body Material
Aluminum
Gauge Type
High Side/Low Side

Description

Manifold Gauge Set, 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.